FlngMntBrg, 1", RadBall, Polymer, 5850RPM

  • Mfr # CUCTFB205-16
  • Zoro # G523389146
product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1 in
Overall Width
37 mm
Series
CUCTFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFB205-16
Zoro #
G523389146
UPC #
080067568430
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Series
CUCTFB
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Maximum Speed
5,850 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
CUC205-16
Seal Type
B-Type
Number of Rows
1
Split Housing
Not Split
Housing Type
Triangular
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Standards
AFBMA
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Load Direction
Radial
Dynamic Load Capacity
3,010 lbf
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Self Lubricating Bearing
No
Static Radial Load Capacity
1,750 lbf

Dimensions

Bore Diameter
1 in
Overall Width
37 mm
Flange Thickness
34 mm
Bolt Circle Diameter
9.9 mm
Mount Hole Center-to-Center Length
1 5/8 in
Overall Length
70 mm
Inner Ring Width
1.338 in
Mounting Bolt Size
5/16, M8
Center Height
46 mm
Overall Height
121 mm
Length
70 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 46 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Triangular, Included Bearing CUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.