FlngMntBrg, 20 mm, RadBall, Ductile Iron

  • Mfr # SBLF204-20MMG H4
  • Zoro # G623387554
product price: 
$
43.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
20 mm
Overall Width
29 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF204-20MMG H4
Zoro #
G623387554
UPC #
080067569731
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Closure
Double Sealed
System of Measurement
Metric
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Seal Type
K-Type
Features
Light Duty
Load Direction
Radial
Included Bearing
SB204-20MMG
Number of Rows
1
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Standards
AFBMA
Static Radial Load Capacity
1,600 lbf
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
6,500 RPM Grease
Split Housing
Not Split
Dynamic Load Capacity
2,740 lbf

Dimensions

Bore Diameter
20 mm
Overall Width
29 mm
Overall Height
61 mm
Mount Hole Center-to-Center Length
72 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
10 mm
Inner Ring Width
0.984 in
Overall Length
90 mm
Flange Thickness
11 mm
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews