FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # NANFL205-25MM
  • Zoro # G923388961
product price: 
$
42.25
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
45 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL205-25MM
Zoro #
G923388961
UPC #
080067570890
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
3,010 lbf
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Static Radial Load Capacity
1,750 lbf
Internal Clearance
CN
Seal Type
B-Type
Features
Standard Duty
Maximum Speed
5,850 RPM Grease
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Included Bearing
NA205-25MM
Load Direction
Radial
Standards
AFBMA

Dimensions

Bore Diameter
25 mm
Overall Width
45 mm
Flange Thickness
13 mm
Inner Ring Width
44.3 mm
Mount Hole Center-to-Center Length
5 13/16 in
Overall Length
130 mm
Overall Height
68 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA205-25MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.