FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # SAFL205-25MMG
  • Zoro # G723387546
product price: 
$
46.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL205-25MMG
Zoro #
G723387546
UPC #
080067569855
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SAFL
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
2
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Seal Type
K-Type
Features
Light Duty
Self Lubricating Bearing
No
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Included Bearing
SA205-25MMG
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Split Housing
Not Split
Load Direction
Radial
Maximum Speed
5,850 RPM Grease
Bore Type
Cylindrical
Dynamic Load Capacity
3,010 lbf
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Static Radial Load Capacity
1,750 lbf
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
25 mm
Overall Width
35 mm
Mount Hole Center-to-Center Length
98.8 mm
Inner Ring Width
31 mm
Overall Length
130 mm
Overall Height
68 mm
Bolt Circle Diameter
11.5 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.