FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # SALF205-25MMG
  • Zoro # G023389394
product price: 
$
42.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
35 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF205-25MMG
Zoro #
G023389394
UPC #
080067569956
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SALF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Static Radial Load Capacity
1,750 lbf
Bore Type
Cylindrical
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Load Direction
Radial
Features
Light Duty
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Number of Rows
1
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Included Bearing
SA205-25MMG
Maximum Speed
5,850 RPM Grease
Dynamic Load Capacity
3,010 lbf

Dimensions

Bore Diameter
25 mm
Overall Width
35 mm
Overall Length
95 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
76 mm
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Overall Height
64 mm
Inner Ring Width
31 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.