Shop IPTCI

FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # SBFL205-25 MM
  • Zoro # G923390148

product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
35 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL205-25 MM
Zoro #
G923390148
UPC #
080067570887
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SBFL
Closure
Double Sealed
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Load Direction
Radial
Maximum Speed
5,850 RPM Grease
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Features
Light Duty
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Included Bearing
SB205-25MMG
Seal Type
K-Type
Bore Type
Cylindrical
Housing Type
Rhombus
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
1,750 lbf
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Dynamic Load Capacity
3,010 lbf
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Number of Rows
1

Dimensions

Bore Diameter
25 mm
Overall Width
35 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
98.8 mm
Inner Ring Width
1.063 in
Overall Length
130 mm
Flange Thickness
13 mm
Bolt Circle Diameter
11.5 mm
Overall Height
68 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.