FlngMntBrg, 30 mm, RadBall, Ductile Iron

  • Mfr # SALF206-30MMG H4
  • Zoro # G023389561
product price: 
$
64.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
30 mm
Overall Width
39 mm
Series
SALF H4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF206-30MMG H4
Zoro #
G023389561
UPC #
080067571148
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Series
SALF H4
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Housing Type
Rhombus
Split Housing
Not Split
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Maximum Speed
5,000 RPM Grease
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Number of Rows
1
Expansion Type
Fixed
Dynamic Load Capacity
4,200 lbf
Static Radial Load Capacity
2,430 lbf
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Load Direction
Radial
Self Lubricating Bearing
No
Features
Light Duty
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Included Bearing
SA206-30MMG

Dimensions

Bore Diameter
30 mm
Overall Width
39 mm
Overall Height
76 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
35.7 mm
Mount Hole Center-to-Center Length
90.5 mm
Flange Thickness
12 mm
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA206-30MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.