FlngMntBrg, 25 mm, RadBall, Ductile Iron

  • Mfr # SBLF205-25MMG H4
  • Zoro # G023388076
product price: 
$
41.55
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
25 mm
Overall Width
30 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF205-25MMG H4
Zoro #
G023388076
UPC #
080067570893
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SBLF
Closure
Double Sealed
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Included Bearing
SB205-25MMG
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Bearing Lubrication
Relubricateable
Features
Light Duty
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Load Direction
Radial
Expansion Type
Fixed
Split Housing
Not Split
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Bearing Insert Material
Alloy Steel
Maximum Speed
5,850 RPM Grease
Static Radial Load Capacity
1,750 lbf
Housing Type
Rhombus
Self Lubricating Bearing
No
Dynamic Load Capacity
3,010 lbf

Dimensions

Bore Diameter
25 mm
Overall Width
30 mm
Overall Length
95 mm
Mounting Bolt Size
5/16, M8
Overall Height
64 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
1.063 in
Mount Hole Center-to-Center Length
76 mm
Flange Thickness
11 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews