Shop IPTCI

FlngMntBrg, 1-7/8", RadBall, CastIron

  • Mfr # NANF210-30
  • Zoro # G123389492

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.875 in
Overall Width
67 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF210-30
Zoro #
G123389492
UPC #
080067575120
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
NANF
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Housing Type
Square
Expansion Type
Fixed
Number of Rows
1
Maximum Speed
3,300 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
4,910 lbf
Load Direction
Radial
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Included Bearing
NA210-30
Seal Type
B-Type
Internal Clearance
CN
Bore Type
Cylindrical

Dimensions

Bore Diameter
1.875 in
Overall Width
67 mm
Mounting Bolt Size
9/16, M14
Overall Length
143 mm
Mount Hole Center-to-Center Length
111 mm
Overall Height
143 mm
Bolt Circle Diameter
16 mm
Flange Thickness
20 mm
Length
143 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA210-30, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.