Shop IPTCI

FlngMntBrg, 3", RadBall, Cast Iron, 2100 RPM

  • Mfr # UCFC215-48
  • Zoro # G123389515

product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3 in
Overall Width
63 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC215-48
Zoro #
G123389515
UPC #
080067575220
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFC
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Bore Type
Cylindrical
Features
Standard Duty
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Housing Type
Circular
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Included Bearing
UC215-48
Seal Type
B-Type
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
14,620 lbf
Bearing Lubrication
Relubricateable
Number of Rows
1
Maximum Speed
2,100 RPM Grease
Static Radial Load Capacity
10,540 lbf
Maximum Temperature
248 Degrees F
Split Housing
Not Split

Dimensions

Bore Diameter
3 in
Overall Width
63 mm
Inner Ring Width
3.063 in
Overall Diameter
220 mm
Mount Hole Center-to-Center Length
184 mm
Mounting Bolt Size
5/8, M16
Pilot Diameter
160 mm
Bolt Circle Diameter
19 mm
Flange Thickness
18 mm
Overall Height
220 mm
Overall Length
220 mm
Length
220 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC215-48, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.