FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # NANF206-30MM
  • Zoro # G223389385
product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
51 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF206-30MM
Zoro #
G223389385
UPC #
080067571137
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Split Housing
Not Split
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
2,430 lbf
Housing Type
Square
Maximum Speed
5,000 RPM Grease
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Self Lubricating Bearing
No
Dynamic Load Capacity
4,200 lbf
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
NA206-30MM
Expansion Type
Fixed

Dimensions

Bore Diameter
30 mm
Overall Width
51 mm
Mount Hole Center-to-Center Length
83 mm
Flange Thickness
16 mm
Inner Ring Width
48.3 mm
Mounting Bolt Size
7/16, M12
Overall Length
108 mm
Overall Height
108 mm
Bolt Circle Diameter
13 mm
Length
108 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA206-30MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.