FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # NANFL206-30MM
  • Zoro # G423389833
product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
51 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL206-30MM
Zoro #
G423389833
UPC #
080067571143
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
NANFL
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
2
Housing Type
Rhombus
Expansion Type
Fixed
Dynamic Load Capacity
4,200 lbf
Maximum Speed
5,000 RPM Grease
Bearing Lubrication
Relubricateable
Features
Standard Duty
Load Direction
Radial
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Seal Type
B-Type
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
2,430 lbf
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Included Bearing
NA206-30MM
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Number of Rows
1

Dimensions

Bore Diameter
30 mm
Overall Width
51 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
116.7 mm
Bolt Circle Diameter
11.9 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
48.3 mm
Overall Height
80 mm
Overall Length
148 mm
Length
148 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA206-30MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews