FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # SALF206-30MMG
  • Zoro # G823390170
product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
39 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF206-30MMG
Zoro #
G823390170
UPC #
080067571146
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SALF
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Housing Type
Rhombus
Dynamic Load Capacity
4,200 lbf
Load Direction
Radial
Internal Clearance
CN
Features
Light Duty
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Number of Rows
1
Included Bearing
SA206-30MMG
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Maximum Speed
5,000 RPM Grease
Standards
AFBMA
Expansion Type
Fixed
Static Radial Load Capacity
2,430 lbf

Dimensions

Bore Diameter
30 mm
Overall Width
39 mm
Mount Hole Center-to-Center Length
90.5 mm
Overall Length
113 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Overall Height
76 mm
Flange Thickness
12 mm
Inner Ring Width
35.7 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-30MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews