Shop IPTCI

FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # SBFL206-30 MM
  • Zoro # G023387352

product price: 
$
51.89
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
40 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL206-30 MM
Zoro #
G023387352
UPC #
080067571139
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SBFL
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
Flange Mount Bearing
Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Standards
AFBMA
Features
Light Duty
Internal Clearance
CN
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Seal Type
K-Type
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Included Bearing
SB206-30MMG
Number of Rows
1
Static Radial Load Capacity
2,430 lbf
Dynamic Load Capacity
4,200 lbf
Bearing Lubrication
Relubricateable
Maximum Speed
5,000 RPM Grease
Load Direction
Radial
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
30 mm
Overall Width
40 mm
Overall Height
80 mm
Flange Thickness
13 mm
Bolt Circle Diameter
11.5 mm
Overall Length
148 mm
Mount Hole Center-to-Center Length
117 mm
Inner Ring Width
1.181 in
Mounting Bolt Size
3/8, M10
Length
148 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-30MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.