FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # NANFL209-28
  • Zoro # G123388921
product price: 
$
87.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
59 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL209-28
Zoro #
G123388921
UPC #
080067575098
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Features
Standard Duty
Standards
AFBMA
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
4,460 lbf
Number of Rows
1
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Seal Type
B-Type
Included Bearing
NA209-28
Expansion Type
Fixed
Dynamic Load Capacity
7,110 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Self Lubricating Bearing
No
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
3,400 RPM Grease

Dimensions

Bore Diameter
1-3/4 in
Overall Width
59 mm
Bolt Circle Diameter
15 mm
Overall Length
188 mm
Mount Hole Center-to-Center Length
148.4 mm
Flange Thickness
14 mm
Inner Ring Width
2.216 in
Overall Height
108 mm
Mounting Bolt Size
1/2, M14
Length
188 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA209-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews