FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # UCFB206-30MM
  • Zoro # G623387547
product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB206-30MM
Zoro #
G623387547
UPC #
080067571154
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFB
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Metric
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Static Radial Load Capacity
2,430 lbf
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Housing Type
Triangular
Split Housing
Not Split
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
B-Type
Included Bearing
UC206-30MM
Maximum Speed
5,000 RPM Grease
Standards
AFBMA
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Features
Standard Duty
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Load Direction
Radial
Dynamic Load Capacity
4,200 lbf
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
30 mm
Overall Width
40 mm
Mounting Bolt Size
5/16, M8
Overall Length
83 mm
Inner Ring Width
38.1 mm
Center Height
52.4 mm
Mount Hole Center-to-Center Length
1 7/8 in
Overall Height
137 mm
Flange Thickness
9.5 mm
Bolt Circle Diameter
10 mm
Length
83 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 52.4 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC206-30MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews