FlngMntBrg, 2-7/16", RadBall, CastIron

  • Mfr # UCFX12-39
  • Zoro # G523388149
product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.4375 in
Overall Width
74 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX12-39
Zoro #
G523388149
UPC #
080067565091
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFX
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Maximum Speed
2,350 RPM Grease
Bearing Lubrication
Relubricateable
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Bore Type
Cylindrical
Split Housing
Not Split
Expansion Type
Fixed
Housing Type
Square
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Static Radial Load Capacity
8,760 lbf
Features
Medium Duty
Load Direction
Radial
Dynamic Load Capacity
12,400 lbf
Included Bearing
UCX12-39
Self Lubricating Bearing
No
Standards
AFBMA
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
2.4375 in
Overall Width
74 mm
Overall Height
187 mm
Mount Hole Center-to-Center Length
149 mm
Inner Ring Width
2.563 in
Mounting Bolt Size
9/16, M14
Overall Length
187 mm
Bolt Circle Diameter
17 mm
Flange Thickness
22 mm
Length
187 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX12-39, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.