Shop IPTCI

FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # SAF204-12G
  • Zoro # G623389862

product price: 
$
37.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
39 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF204-12G
Zoro #
G623389862
UPC #
080067574841
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SAF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Included Bearing
SA204-12G
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Housing Type
Square
Dynamic Load Capacity
2,740 lbf
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Load Direction
Radial
Static Radial Load Capacity
1,600 lbf
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Seal Type
K-Type
Features
Light Duty
Self Lubricating Bearing
No
Standards
AFBMA
Bearing Material Grade
AISI 52100
Maximum Speed
6,500 RPM Grease

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.