FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # SBF204-12G
  • Zoro # G923388305
product price: 
$
34.45
/ea

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Flange Thickness
12 mm
Included Bearing
SB204-12G
Features
Light Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF204-12G
Zoro #
G923388305
UPC #
080067574840
Country of Origin
China
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Included Bearing
SB204-12G
Features
Light Duty
Housing Type
Square
Maximum Temperature
248 Degrees F
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
Grease Fitting
Standards
AFBMA
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
2,740 lbf
Maximum Speed
6,500 RPM Grease
Static Radial Load Capacity
1,600 lbf
Number of Rows
1
Series
SBF
Load Direction
Radial
Seal Type
K-Type
Housing Material
Cast Iron
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Bore Type
Cylindrical
Shaft Locking Type
Set Screws
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Self Lubricating Bearing
No
System of Measurement
Inch
Bearing Material Grade
AISI 52100

Dimensions

Flange Thickness
12 mm
Bore Diameter
3/4 in
Bolt Circle Diameter
12 mm
Overall Width
33 mm
Overall Height
86 mm
Overall Length
86 mm
Mount Hole Center-to-Center Length
64 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
0.984 in
Length
86 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews