Shop IPTCI

FlngMntBrg, 3/4", RadBall, Polymer, 6500RPM

  • Mfr # CUCTFL204-12
  • Zoro # G823390347

product price: 
$
88.55
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
3/4 in
Overall Width
34 mm
Series
CUCSFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFL204-12
Zoro #
G823390347
UPC #
080067568393
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Series
CUCSFL
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Number of Rows
1
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Housing Type
Rhombus
Standards
AFBMA
For Environment
Food and Beverage
Static Radial Load Capacity
1,600 lbf
Load Direction
Radial
Maximum Speed
6,500 RPM Grease
Bore Type
Cylindrical
Dynamic Load Capacity
2,740 lbf
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
CUC204-12
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN

Dimensions

Bore Diameter
3/4 in
Overall Width
34 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11 mm
Flange Thickness
11 mm
Overall Height
64 mm
Mount Hole Center-to-Center Length
90 mm
Inner Ring Width
1.22 in
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Included Bearing CUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.