Shop IPTCI

FlngMntBrg, 35 mm, RadBall, CastIron

  • Mfr # SBLF207-35MMG
  • Zoro # G723388529

product price: 
$
60.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
35 mm
Overall Width
37 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-35MMG
Zoro #
G723388529
UPC #
080067571405
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SBLF
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Rows
1
Maximum Speed
4,300 RPM Grease
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Features
Light Duty
Bore Type
Cylindrical
Load Direction
Radial
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Standards
AFBMA
Included Bearing
SB207-35MMG
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
5,535 lbf
Expansion Type
Fixed
Static Radial Load Capacity
3,340 lbf
Housing Type
Rhombus

Dimensions

Bore Diameter
35 mm
Overall Width
37 mm
Overall Height
89 mm
Mount Hole Center-to-Center Length
100 mm
Flange Thickness
13 mm
Inner Ring Width
1.29 in
Mounting Bolt Size
3/8, M10
Overall Length
122 mm
Bolt Circle Diameter
12 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-35MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.