Shop IPTCI

FlngMntBrg, 35 mm, RadBall, CastIron

  • Mfr # UCFC207-35MM
  • Zoro # G223387534

product price: 
$
69.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Mounting Bolt Size
7/16, M12
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC207-35MM
Zoro #
G223387534
UPC #
080067569661
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
3,340 lbf
Expansion Type
Fixed
Dynamic Load Capacity
5,535 lbf
Number of Rows
1
Bearing Material Grade
AISI 52100
Series
UCFC
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Housing Material
Cast Iron
Maximum Speed
4,300 RPM Grease
Internal Clearance
CN
Number of Mount Holes
4
Lubricant Material
NLGI #2 Equivalent
Load Direction
Radial
Shaft Locking Type
Set Screws
Included Bearing
UC207-35MM
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Housing Type
Circular
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty

Dimensions

Mounting Bolt Size
7/16, M12
Overall Diameter
135 mm
Bolt Circle Diameter
14 mm
Overall Height
135 mm
Overall Width
37 mm
Flange Thickness
9 mm
Pilot Diameter
90 mm
Bore Diameter
35 mm
Overall Length
135 mm
Mount Hole Center-to-Center Length
110 mm
Inner Ring Width
42.9 mm
Length
135 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.