Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 1.4375 in Bore, All Stainless, Ecc.Collar Lock, 2 Tri Lip Seals
- Mfr # SNASFL207-23L3
- Zoro # G511358567
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
51 mm
Series
SNASFL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASFL207-23L3
- Zoro #
- G511358567
- UPC #
- 80067573071
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Stainless Steel
- Series
- SNASFL
- Temp. Range
- 250 Degrees F Max
- Closure
- 2 Triple Lip Seals
- Lubricant Material
- H1 Food Grade Grease
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.4375 in
- Overall Width
- 51 mm
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.4375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.