Shop IPTCI

FlngMntBrg, 35 mm, RadBall, CastIron

  • Mfr # UCFCS207-35MM
  • Zoro # G323388431

product price: 
$
79.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
35 mm
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS207-35MM
Zoro #
G323388431
UPC #
080067571421
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFCS
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Housing Type
Circular
Included Bearing
UC207-35MM
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
3,340 lbf
Split Housing
Not Split
Number of Mount Holes
4
Features
Standard Duty
Dynamic Load Capacity
5,535 lbf
Lubrication Openings
Grease Fitting
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Seal Type
B-Type
Maximum Speed
4,300 RPM Grease
Number of Rows
1
Internal Clearance
CN
Load Direction
Radial

Dimensions

Bore Diameter
35 mm
Overall Width
33 mm
Overall Height
127 mm
Pilot Diameter
85.7 mm
Overall Diameter
127 mm
Overall Length
127 mm
Inner Ring Width
42.9 mm
Mount Hole Center-to-Center Length
104.8 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Flange Thickness
9.5 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.