FlngMntBrg, 1-3/16", RadBall, SS, 5000RPM

  • Mfr # SUCSFCS206-19
  • Zoro # G723387331
product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.1875 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS206-19
Zoro #
G723387331
UPC #
080067572920
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SUCSFCS
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Housing Type
Circular
Bearing Insert Material
Stainless Steel
Minimum Temperature
-10 Degrees F
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Split Housing
Not Split
Number of Mount Holes
4
Dynamic Load Capacity
3,710 lbf
Load Direction
Radial
Features
Standard Duty
Bearing Lubrication
Relubricateable
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No
Standards
AFBMA
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Seal Type
B-Type
Static Radial Load Capacity
2,020 lbf
Included Bearing
SUC206-19
Internal Clearance
CN
Maximum Temperature
250 Degrees F

Dimensions

Bore Diameter
1.1875 in
Overall Width
33 mm
Pilot Diameter
76.2 mm
Overall Height
111 mm
Bolt Circle Diameter
9.5 mm
Overall Diameter
111 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
19.5 mm
Overall Length
111 mm
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
92 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews