Shop IPTCI

FlngMntBrg, 35 mm, RadBall, CastIron

  • Mfr # UCFX07-35MM
  • Zoro # G023390048

product price: 
$
87.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
35 mm
Overall Width
52 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX07-35MM
Zoro #
G023390048
UPC #
080067571397
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFX
Closure
Double Sealed
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Internal Clearance
CN
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Number of Rows
1
Bearing Insert Material
Alloy Steel
Maximum Speed
3,750 RPM Grease
Dynamic Load Capacity
6,375 lbf
Bearing Material Grade
AISI 52100
Housing Type
Square
Self Lubricating Bearing
No
Included Bearing
UCX07-35MM
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Standards
AFBMA
Split Housing
Not Split
Features
Medium Duty
Load Direction
Radial
Bore Type
Cylindrical
Static Radial Load Capacity
3,960 lbf
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
35 mm
Overall Width
52 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
102 mm
Inner Ring Width
49.2 mm
Mounting Bolt Size
1/2, M14
Overall Height
130 mm
Overall Length
130 mm
Bolt Circle Diameter
14 mm
Length
130 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX07-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.