FlngMntBrg, 35 mm, RadBall, Ductile Iron

  • Mfr # SBLF207-35MMG H4
  • Zoro # G323388448
product price: 
$
72.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
35 mm
Overall Width
37 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-35MMG H4
Zoro #
G323388448
UPC #
080067571406
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Metric
Includes Bearing Cap
Bearing Cap Not Included
Features
Light Duty
Seal Type
K-Type
Bore Type
Cylindrical
Housing Type
Rhombus
Expansion Type
Fixed
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Load Direction
Radial
Maximum Speed
4,300 RPM Grease
Internal Clearance
CN
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Number of Rows
1
Standards
AFBMA
Dynamic Load Capacity
5,535 lbf
Static Radial Load Capacity
3,340 lbf
Bearing Material Grade
AISI 52100
Included Bearing
SB207-35MMG

Dimensions

Bore Diameter
35 mm
Overall Width
37 mm
Overall Height
89 mm
Mount Hole Center-to-Center Length
100 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Inner Ring Width
1.29 in
Bolt Circle Diameter
12 mm
Overall Length
122 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB207-35MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.