Shop IPTCI

FlngMntBrg, 35 mm, RadBall, Ductile Iron

  • Mfr # SBRFB207-35MM
  • Zoro # G323388127

product price: 
$
79.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
35 mm
Overall Width
37 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB207-35MM
Zoro #
G323388127
UPC #
080067571418
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SARFB
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Number of Mount Holes
3
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Split Housing
Not Split
Housing Type
Triangular
Expansion Type
Fixed
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Self Lubricating Bearing
No
Static Radial Load Capacity
3,340 lbf
Included Bearing
SB207-35MMG
Bore Type
Cylindrical
Load Direction
Radial
Seal Type
K-Type
Maximum Temperature
248 Degrees F
Standards
AFBMA
Maximum Speed
4,300 RPM Grease
Bearing Lubrication
Maintenance-Free
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Features
Light Duty
Dynamic Load Capacity
5,535 lbf
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
35 mm
Overall Width
37 mm
Overall Height
122 mm
Overall Length
122 mm
Mount Hole Center-to-Center Length
2 in
Mounting Bolt Size
7/16, M12
Flange Thickness
13 mm
Inner Ring Width
1.29 in
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB207-35MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.