FlngMntBrg, 40 mm, RadBall, CastIron

  • Mfr # NANF208-40MM
  • Zoro # G823388436
product price: 
$
83.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Width
59 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF208-40MM
Zoro #
G823388436
UPC #
080067571550
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
NANF
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
Flange Mount Bearing
Number of Mount Holes
4
Housing Type
Square
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Internal Clearance
CN
Static Radial Load Capacity
3,960 lbf
Maximum Speed
3,750 RPM Grease
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Included Bearing
NA208-40MM
Number of Rows
1
Dynamic Load Capacity
6,375 lbf
Standards
AFBMA
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type

Dimensions

Bore Diameter
40 mm
Overall Width
59 mm
Mount Hole Center-to-Center Length
102 mm
Overall Height
130 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
56.3 mm
Bolt Circle Diameter
14 mm
Overall Length
130 mm
Flange Thickness
17 mm
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA208-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.