Shop IPTCI

FlngMntBrg, 40 mm, RadBall, CastIron

  • Mfr # SBF208-40MM
  • Zoro # G723388253

product price: 
$
70.49
/ea

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Number of Rows
1
Maximum Speed
3,750 RPM Grease
Overall Length
130 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF208-40MM
Zoro #
G723388253
UPC #
080067571548
Country of Origin
China
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Maximum Speed
3,750 RPM Grease
Housing Type
Square
Series
SBF
Internal Clearance
CN
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
6,375 lbf
Closure
Double Sealed
Included Bearing
SB208-40MMG
System of Measurement
Metric
Self Lubricating Bearing
No
Lubricant Material
NLGI #2 Equivalent
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Load Direction
Radial
Features
Light Duty
Housing Material
Cast Iron
Seal Type
K-Type
Static Radial Load Capacity
3,960 lbf
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Standards
AFBMA
Lubrication Openings
Grease Fitting

Dimensions

Overall Length
130 mm
Inner Ring Width
1.417 in
Mount Hole Center-to-Center Length
102 mm
Bolt Circle Diameter
14 mm
Overall Width
46 mm
Flange Thickness
16 mm
Mounting Bolt Size
1/2, M14
Overall Height
130 mm
Bore Diameter
40 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB208-40MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.