Shop IPTCI

FlngMntBrg, 40 mm, RadBall, CastIron

  • Mfr # UCFB208-40MM
  • Zoro # G123388310

product price: 
$
83.59
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Width
51 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB208-40MM
Zoro #
G123388310
UPC #
080067571558
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Number of Mount Holes
3
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Number of Rows
1
Self Lubricating Bearing
No
Standards
AFBMA
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,960 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Included Bearing
UC208-40MM
Dynamic Load Capacity
6,375 lbf
Housing Type
Triangular
Maximum Temperature
248 Degrees F
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Split Housing
Not Split
Maximum Speed
3,750 RPM Grease
Bore Type
Cylindrical
Seal Type
B-Type

Dimensions

Bore Diameter
40 mm
Overall Width
51 mm
Flange Thickness
13 mm
Overall Length
100 mm
Bolt Circle Diameter
11 mm
Mount Hole Center-to-Center Length
1 31/32 in
Center Height
60 mm
Mounting Bolt Size
3/8, M10
Overall Height
164 mm
Inner Ring Width
49.2 mm
Length
100 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 60 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC208-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.