FlngMntBrg, 40 mm, RadBall, CastIron

  • Mfr # UCFLX08-40 MM
  • Zoro # G723387577
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Width
52 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFLX08-40 MM
Zoro #
G723387577
UPC #
080067571552
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFLX
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Metric
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Maximum Speed
3,400 RPM Grease
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Standards
AFBMA
Features
Medium Duty
Static Radial Load Capacity
4,460 lbf
Bore Type
Cylindrical
Dynamic Load Capacity
7,110 lbf
Bearing Lubrication
Relubricateable
Included Bearing
UCX08-40MM
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Number of Rows
1
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
40 mm
Overall Width
52 mm
Flange Thickness
15 mm
Overall Height
108 mm
Inner Ring Width
49.2 mm
Mount Hole Center-to-Center Length
148 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
19 mm
Overall Length
188 mm
Length
188 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX08-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews