Shop IPTCI

FlngMntBrg, 40 mm, RadBall, SS, 3750 RPM

  • Mfr # SUCSFCS208-40MM
  • Zoro # G823387279

product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
40 mm
Overall Width
39 mm
Series
SUCSFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCSFCS208-40MM
Zoro #
G823387279
UPC #
080067573170
Country of Origin
China

Dimensions

Bore Diameter
40 mm
Overall Width
39 mm
Flange Thickness
19.5 mm
Overall Height
133 mm
Mounting Bolt Size
3/8, M10
Pilot Diameter
92.1 mm
Inner Ring Width
49.2 mm
Overall Diameter
133 mm
Mount Hole Center-to-Center Length
4 23/64 in
Bolt Circle Diameter
12 mm
Overall Length
133 mm
Length
133 mm
Fits Chest Size
Standard Duty

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCS
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
Flange Mount Bearing
Maximum Speed
3,750 RPM Grease
For Environment
Food and Beverage
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Included Bearing
SUC208-40MM
Maximum Temperature
250 Degrees F
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Features
Standard Duty
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
4
Static Radial Load Capacity
3,300 lbf
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Standards
AFBMA
Dynamic Load Capacity
5,660 lbf
Housing Type
Circular
Split Housing
Not Split
Self Lubricating Bearing
No
Number of Rows
1

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC208-40MM, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.