Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, Ductile Iron

  • Mfr # SBLF207-23G H4
  • Zoro # G523390579

product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.4375 in
Overall Width
37 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-23G H4
Zoro #
G523390579
UPC #
080067575021
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Self Lubricating Bearing
No
Static Radial Load Capacity
3,340 lbf
Lubrication Openings
Grease Fitting
Load Direction
Radial
Internal Clearance
CN
Maximum Speed
4,300 RPM Grease
Expansion Type
Fixed
Housing Type
Rhombus
Standards
AFBMA
Features
Light Duty
Maximum Temperature
248 Degrees F
Seal Type
K-Type
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SB207-23G
Number of Rows
1
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Dynamic Load Capacity
5,535 lbf

Dimensions

Bore Diameter
1.4375 in
Overall Width
37 mm
Overall Length
122 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Inner Ring Width
1.29 in
Mount Hole Center-to-Center Length
100 mm
Bolt Circle Diameter
12 mm
Overall Height
89 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB207-23G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.