Shop IPTCI

FlngMntBrg, 50 mm, RadBall, CastIron

  • Mfr # NANFL210-50MM
  • Zoro # G923387698

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Flange Thickness
14 mm
Overall Height
115 mm
Inner Ring Width
62.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL210-50MM
Zoro #
G923387698
UPC #
080067571870
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Shaft Locking Type
Eccentric Collar
Standards
AFBMA
Self Lubricating Bearing
No
Housing Type
Rhombus
Maximum Speed
3,300 RPM Grease
Number of Rows
1
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,400 lbf
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Features
Standard Duty
Included Bearing
NA210-50MM
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
4,910 lbf
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
System of Measurement
Metric
Series
NANFL
Bore Type
Cylindrical
Housing Material
Cast Iron
Closure
Double Sealed
Expansion Type
Fixed
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Load Direction
Radial

Dimensions

Flange Thickness
14 mm
Overall Height
115 mm
Inner Ring Width
62.7 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
15 mm
Mount Hole Center-to-Center Length
157 mm
Overall Length
197 mm
Bore Diameter
50 mm
Overall Width
67 mm
Length
197 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA210-50MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.