FlngMntBrg, 50 mm, RadBall, CastIron

  • Mfr # UCFC210-50 MM
  • Zoro # G723390584
product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
50 mm
Overall Width
42 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC210-50 MM
Zoro #
G723390584
UPC #
080067575147
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Expansion Type
Fixed
Features
Standard Duty
Self Lubricating Bearing
No
Standards
AFBMA
Number of Rows
1
Load Direction
Radial
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Housing Type
Circular
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
7,400 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Static Radial Load Capacity
4,910 lbf
Maximum Speed
3,300 RPM Grease
Lubrication Openings
Grease Fitting
Included Bearing
UC210-50MM
Seal Type
B-Type
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
50 mm
Overall Width
42 mm
Mount Hole Center-to-Center Length
138 mm
Overall Length
165 mm
Bolt Circle Diameter
16 mm
Flange Thickness
14 mm
Pilot Diameter
110 mm
Overall Diameter
165 mm
Mounting Bolt Size
1/2, M14
Overall Height
165 mm
Inner Ring Width
51.6 mm
Length
165 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC210-50MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.