FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # NANF202-10
  • Zoro # G523390623
product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
40 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF202-10
Zoro #
G523390623
UPC #
080067574819
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
NANF
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Maximum Speed
6,500 RPM Grease
Load Direction
Radial
Included Bearing
NAW202-10
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Housing Type
Square
Number of Rows
1
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Static Radial Load Capacity
1,020 lbf
Self Lubricating Bearing
No
Seal Type
B-Type
Split Housing
Not Split

Dimensions

Bore Diameter
0.625 in
Overall Width
40 mm
Bolt Circle Diameter
11 mm
Mounting Bolt Size
3/8, M10
Overall Height
76 mm
Overall Length
76 mm
Mount Hole Center-to-Center Length
54 mm
Flange Thickness
10 mm
Length
76 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NAW202-10, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.