Shop IPTCI

FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # SALF202-10N
  • Zoro # G123387580

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
32 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF202-10N
Zoro #
G123387580
UPC #
080067574825
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SALF
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Static Radial Load Capacity
1,020 lbf
Bearing Lubrication
Maintenance-Free
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Features
Light Duty
Included Bearing
SA202-10N
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Speed
6,500 RPM Grease
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
2,040 lbf
Seal Type
K-Type
Internal Clearance
CN
Housing Type
Rhombus

Dimensions

Bore Diameter
0.625 in
Overall Width
32 mm
Overall Length
81 mm
Inner Ring Width
1.126 in
Mounting Bolt Size
1/4, M6
Flange Thickness
10 mm
Mount Hole Center-to-Center Length
64 mm
Overall Height
56 mm
Bolt Circle Diameter
8 mm
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA202-10N, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.