Shop IPTCI

FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # SAMS202-10G
  • Zoro # G023387178

product price: 
$
41.55
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
30 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS202-10G
Zoro #
G023387178
UPC #
080067570535
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SAMS
Closure
Double Sealed
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Features
Light Duty
Dynamic Load Capacity
2,040 lbf
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
1,020 lbf
Number of Rows
1
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Load Direction
Radial
Self Lubricating Bearing
No
Maximum Speed
6,500 RPM Grease
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Included Bearing
SA202-10G
Seal Type
K-Type

Dimensions

Bore Diameter
0.625 in
Overall Width
30 mm
Bolt Circle Diameter
7.1 mm
Inner Ring Width
1.126 in
Flange Thickness
14.7 mm
Mounting Bolt Size
1/4, M6
Overall Height
58.7 mm
Mount Hole Center-to-Center Length
63.5 mm
Overall Length
81 mm
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.