FlngMntBrg, 5/8", RadBall, Ductile Iron

  • Mfr # SBLF202-10G H4
  • Zoro # G023387871
product price: 
$
36.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
0.625 in
Overall Width
25 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF202-10G H4
Zoro #
G023387871
UPC #
080067560951
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Included Bearing
SB202-10G
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Maximum Speed
6,500 RPM Grease
Housing Type
Rhombus
Standards
AFBMA
Static Radial Load Capacity
1,020 lbf
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
2,040 lbf
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Features
Light Duty
Load Direction
Radial
Bore Type
Cylindrical
Expansion Type
Fixed
Number of Rows
1
Self Lubricating Bearing
No
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
0.625 in
Overall Width
25 mm
Overall Height
56 mm
Mount Hole Center-to-Center Length
64 mm
Bolt Circle Diameter
8 mm
Overall Length
81 mm
Flange Thickness
10 mm
Inner Ring Width
0.866 in
Mounting Bolt Size
1/4, M6
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.