FlngMntBrg, 60 mm, RadBall, CastIron

  • Mfr # UCFX12-60MM
  • Zoro # G323388806
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
60 mm
Overall Width
74 mm
Series
UCFX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX12-60MM
Zoro #
G323388806
UPC #
080067575195
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFX
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Maximum Speed
2,350 RPM Grease
Expansion Type
Fixed
Dynamic Load Capacity
12,400 lbf
Standards
AFBMA
Number of Rows
1
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
8,760 lbf
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Included Bearing
UCX12-60MM
Bore Type
Cylindrical
Features
Medium Duty
Load Direction
Radial
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No

Dimensions

Bore Diameter
60 mm
Overall Width
74 mm
Overall Length
187 mm
Mount Hole Center-to-Center Length
149 mm
Flange Thickness
22 mm
Overall Height
187 mm
Inner Ring Width
65.1 mm
Mounting Bolt Size
9/16, M14
Bolt Circle Diameter
17 mm
Length
187 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX12-60MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.