FlngMntBrg, 65 mm, RadBall, CastIron

  • Mfr # UCFC213-65MM
  • Zoro # G523390197
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
65 mm
Overall Width
56 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC213-65MM
Zoro #
G523390197
UPC #
080067572101
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
8,760 lbf
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Number of Rows
1
Internal Clearance
CN
Features
Standard Duty
Seal Type
B-Type
Load Direction
Radial
Dynamic Load Capacity
12,400 lbf
Maximum Speed
2,350 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Standards
AFBMA
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Housing Type
Circular
Included Bearing
UC213-65MM

Dimensions

Bore Diameter
65 mm
Overall Width
56 mm
Overall Length
205 mm
Overall Diameter
205 mm
Pilot Diameter
145 mm
Mounting Bolt Size
5/8, M16
Mount Hole Center-to-Center Length
170 mm
Inner Ring Width
65.1 mm
Overall Height
205 mm
Bolt Circle Diameter
19 mm
Flange Thickness
15 mm
Length
205 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC213-65MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.