FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # SAFL205-14G
  • Zoro # G523388903
product price: 
$
42.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
30 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL205-14G
Zoro #
G523388903
UPC #
080067570700
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SAFL
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Internal Clearance
CN
Housing Type
Rhombus
Seal Type
K-Type
Split Housing
Not Split
Load Direction
Radial
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
1,750 lbf
Maximum Speed
5,850 RPM Grease
Bearing Insert Material
Alloy Steel
Included Bearing
SA205-14G
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Number of Rows
1
Self Lubricating Bearing
No
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
3,010 lbf
Features
Light Duty
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Standards
AFBMA

Dimensions

Bore Diameter
0.875 in
Overall Width
30 mm
Mount Hole Center-to-Center Length
98.8 mm
Overall Height
68 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11.5 mm
Inner Ring Width
1.22 in
Overall Length
130 mm
Flange Thickness
13 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-14G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews