Shop IPTCI

FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # SAMS205-14G
  • Zoro # G923388831

product price: 
$
45.89
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS205-14G
Zoro #
G923388831
UPC #
080067574869
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SAMS
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
5,850 RPM Grease
Features
Light Duty
Split Housing
Not Split
Expansion Type
Fixed
Dynamic Load Capacity
3,010 lbf
Housing Type
Rhombus
Internal Clearance
CN
Standards
AFBMA
Load Direction
Radial
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Included Bearing
SA205-14G
Number of Rows
1
Seal Type
K-Type
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
1,750 lbf
Self Lubricating Bearing
No

Dimensions

Bore Diameter
0.875 in
Overall Width
33 mm
Bolt Circle Diameter
8.7 mm
Flange Thickness
17.5 mm
Overall Height
71 mm
Inner Ring Width
1.22 in
Overall Length
95 mm
Mount Hole Center-to-Center Length
76.2 mm
Mounting Bolt Size
5/16, M8
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-14G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.