Shop IPTCI

FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # UCFB205-14
  • Zoro # G523389795

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
36 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFB205-14
Zoro #
G523389795
UPC #
080067569427
Country of Origin
China

Dimensions

Bore Diameter
0.875 in
Overall Width
36 mm
Mount Hole Center-to-Center Length
1 5/8 in
Mounting Bolt Size
5/16, M8
Overall Length
70 mm
Center Height
46 mm
Inner Ring Width
1.338 in
Flange Thickness
9.5 mm
Bolt Circle Diameter
10 mm
Overall Height
121 mm
Length
70 mm
Fits Chest Size
Standard Duty

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFB
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Dynamic Load Capacity
3,010 lbf
Bore Type
Cylindrical
Split Housing
Not Split
Load Direction
Radial
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Maximum Speed
5,850 RPM Grease
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Static Radial Load Capacity
1,750 lbf
Internal Clearance
CN
Housing Type
Triangular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
UC205-14
Bearing Material Grade
AISI 52100
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Number of Rows
1

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 46 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC205-14, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.