Shop IPTCI

FlngMntBrg, 7/8", RadBall, Ductile Iron

  • Mfr # SALF205-14G H4
  • Zoro # G223389361

product price: 
$
46.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
0.875 in
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF205-14G H4
Zoro #
G223389361
UPC #
080067570704
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SALF H4
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Load Direction
Radial
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Included Bearing
SA205-14G
Features
Light Duty
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
1,750 lbf
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Dynamic Load Capacity
3,010 lbf
Bore Type
Cylindrical
Self Lubricating Bearing
No
Standards
AFBMA
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
K-Type
Maximum Speed
5,850 RPM Grease
Bearing Insert Material
Alloy Steel

Dimensions

Bore Diameter
0.875 in
Overall Width
35 mm
Overall Height
64 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
76 mm
Overall Length
95 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
1.22 in
Flange Thickness
11 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA205-14G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.