FlngMntBrg, 7/8", RadBall, Ductile Iron

  • Mfr # SBRFB205-14G
  • Zoro # G723390423
product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
0.875 in
Overall Width
31 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB205-14G
Zoro #
G723390423
UPC #
080067570716
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SARFB
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Maximum Speed
5,850 RPM Grease
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Features
Light Duty
Included Bearing
SB205-14G
Number of Rows
1
Seal Type
K-Type
Bore Type
Cylindrical
Standards
AFBMA
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Housing Type
Triangular
Dynamic Load Capacity
3,010 lbf
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Static Radial Load Capacity
1,750 lbf

Dimensions

Bore Diameter
0.875 in
Overall Width
31 mm
Bolt Circle Diameter
9 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
1 5/8 in
Flange Thickness
9.5 mm
Overall Length
95 mm
Overall Height
95 mm
Inner Ring Width
1.063 in
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB205-14G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.