Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 1 1/4 in Bore dia.

  • Mfr # SUC208-24 IP69K

  • Zoro # G015628470


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Alloy Steel
Seal Material
Silicone Rubber
Ring Material
Stainless Steel
Bore Diameter
1 1/2 in
Maximum Temperature
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC208-24 IP69K
Zoro #
G015628470
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1 1/2 in
Outer Ring Width
0.826 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
80 mm

Details

Item
Insert Bearing
Plain Bearing Material
Alloy Steel
Seal Material
Silicone Rubber
Ring Material
Stainless Steel
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Bearing Insert Type
Ball
Rolling Element Material
Stainless Steel
Ball Material Grade
Type 440
Rolling Element Material Grade
Type 440
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
5,660 lbf
Shaft Locking Type
Set Screws
Ring Material Grade
Type 440
Static Radial Load Capacity
3,300 lbf
Lubricant Material
H-1 Grease
Ball Material
Stainless Steel
Closure
Double Sealed
Bearing Industry Number
SUC208-24 IP69K
Self Lubricating Bearing
Yes

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC208-24 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 80 mm, Plain Bearing Material Alloy Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.