Insert Bearing, 1 3/8 in Bore dia.
Mfr # SUC207-35MM IP69K
Zoro # G915628495
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Ring Material Grade
Type 440
Closure
Double Sealed
Bore Diameter
35 mm
Rolling Element Material
Stainless Steel
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC207-35MM IP69K
Zoro #
G915628495
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
35 mm
Outer Ring Width
20 mm
Outside Diameter
72 mm
Details
Item
Insert Bearing
Ring Material Grade
Type 440
Closure
Double Sealed
Rolling Element Material
Stainless Steel
Bearing Insert Type
Ball
Plain Bearing Material
Stainless Steel
System of Measurement
Metric
Bearing Industry Number
SUC207-35MM IP69K
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
Rolling Element Material Grade
Type 440
Static Radial Load Capacity
2,780 lbf
Self Lubricating Bearing
Yes
Ball Material Grade
Type 440
Ring Material
Stainless Steel
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
4,930 lbf
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC207-35MM IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.