InsrtBrg, 1-1/4", 0.708", EccntrCollar
- Mfr # SA206-20N
- Zoro # G323390205
product price:Â
$
29.45
/ea
Key Features
Closure
Double Sealed
Rolling Element Material
Chrome Steel
Dynamic Radial Load Capacity
4,200 lbf
Outside Diameter
62 mm
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA206-20N
- Zoro #
- G323390205
- UPC #
- 080067562403
- Country of Origin
- China
- Closure
- Double Sealed
- Rolling Element Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 4,200 lbf
- Bearing Insert Shape
- Spherical
- Lubricant Material
- NLGI #2 Equivalent
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Standards
- AFBMA
- Series
- SA
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 2,430 lbf
- Ring Material
- Chrome Steel
- Features
- Light Duty, Narrow Inner Ring
- Maximum Temperature
- 248 Degrees F
- Industry Number
- SA206-20N
- Item
- Insert Bearing
- Internal Clearance
- C3
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Outside Diameter
- 62 mm
- Bore Diameter
- 1 1/4 in
- Inner Ring Width
- 1.405 in
- Outer Ring Width
- 0.708 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.